Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M45-4.50, Modified Bottoming, V, 0 Flutes

  • Mfr # 1615045451

  • Zoro # G0215630


product price: $1,275.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M45-4.50
Tap Chamfer
Modified Bottoming
Tap Finish
V
Number of Flutes
0
Thread Length
88.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1615045451
Zoro #
G0215630
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M45-4.50
Thread Length
88.00mm
Pitch Diameter Limit
D17
Overall Length
220.00mm
Shank Dia.
38.60mm
Tap Dimension Type
Metric
Tap Size
M45
Square Size
28.93 mm
Thread Size
M45x4.5
Tap Length Standard
DIN
Shank Length
132.00 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
V
Number of Flutes
0
Number of Pieces
1
Tap Style
Thread Forming
Tap Material
High Speed Steel
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
List Number
16150
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
16150
Thread Standard
Metric Coarse
Thread Pitch
4.50mm
Thread Limit
D17
Primary Material Application ISO Code
H, M, N, P
Coolant Fed
Coolant Through
Tap Shank Standard
ANSI
Secondary Material Application ISO Code
H, S
Spiral Direction
Neutral
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Secondary Material Application
Hardened Steel, Nickel, Titanium
Features
Produces No Chips
Extended Neck
Yes
Material Grade - Machining
16150
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M45x4.5, Metric, Overall Length 220 mm, Cobalt, TiCN, Right Hand, Thread Length 27 mm, Thread Limit D17, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.