Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M5-0.50, Modified Bottoming, TiCN, 0 Flutes

  • Mfr # 1635005053

  • Zoro # G9250202


product price: $55.79
/ea

Key Features

Tap Thread Size
M5-0.50
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1635005053
Zoro #
G9250202
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M5-0.50
Shank Dia.
5.00mm
Pitch Diameter Limit
D3
Overall Length
70.00mm
Tap Size
M5
Thread Length
22.00mm
Tap Dimension Type
Metric
Thread Size
M5x0.5
Tap Length Standard
DIN
Shank Length
44.80 mm
Square Size
3.86 mm
65% Thread Drill Size
3/16 in
75% Thread Drill Size
4.75 mm
55% Thread Drill Size
#12

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Number of Pieces
1
Tap Thread Type
Metric Fine
List Number
16350
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Style
Thread Forming
Tap Material
Cobalt
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
16350
Features
40-50% Less Machining Torque, Fluteless Forming Tap
Coolant Fed
Non-Coolant Through
Class of Fit
4H
Material Grade - Machining
16350
Tap Shank Standard
ANSI
Secondary Material Application ISO Code
H, S
Extended Neck
No
Secondary Material Application
Hardened Steel, Nickel, Titanium
Primary Material Application ISO Code
H, M, N, P
Thread Pitch
0.50mm
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Spiral Direction
Neutral
Thread Standard
Metric Fine
Thread Limit
D3
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M5x0.5, Metric, Overall Length 70 mm, Cobalt, V, Right Hand, Thread Length 10 mm, 75 Percent Thread Drill Size 4.75 mm, Thread Limit D3, Class of Fit 4H, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.