Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M5-0.50, Modified Bottoming, TiCN, 0 Flutes

  • Mfr # 1635005055

  • Zoro # G9250211


product price: $55.79
/ea

Key Features

Tap Thread Size
M5-0.50
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1635005055
Zoro #
G9250211
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M5-0.50
Tap Dimension Type
Metric
Thread Length
22.00mm
Overall Length
70.00mm
Tap Size
M5
Pitch Diameter Limit
D5
Shank Dia.
5.00mm
75% Thread Drill Size
4.75 mm
Thread Size
M5x0.5
65% Thread Drill Size
3/16 in
55% Thread Drill Size
#12
Shank Length
44.80 mm
Tap Length Standard
DIN
Square Size
3.86 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Number of Pieces
1
Tap Thread Type
Metric Fine
Tap Grouping
Tap
Thread Direction
Right Hand
List Number
16350
Tap Style
Thread Forming
Tap Material
Cobalt
Standards
DIN
Series
16350
Cutting Direction - Machining
Right Hand
Thread Standard
Metric Fine
Secondary Material Application
Hardened Steel, Nickel, Titanium
Coolant Fed
Non-Coolant Through
Features
40-50% Less Machining Torque, Fluteless Forming Tap
Class of Fit
6H
Material Grade - Machining
16350
Secondary Material Application ISO Code
H, S
Extended Neck
No
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Thread Limit
D5
Spiral Direction
Neutral
Tap Shank Standard
ANSI
Primary Material Application ISO Code
H, M, N, P
Thread Pitch
0.50mm
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M5x0.5, Metric, Overall Length 70 mm, Cobalt, V, Right Hand, Thread Length 10 mm, 75 Percent Thread Drill Size 4.75 mm, Thread Limit D5, Class of Fit 6H, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.