Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M5-0.80, Bottoming, Bright, 0 Flutes

  • Mfr # 2868500

  • Zoro # G3743083


product price: $16.29
/ea

Key Features

Tap Thread Size
M5-0.80
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
List Number
286
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2868500
Zoro #
G3743083
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M5-0.80
Overall Length
60.00mm
Thread Length
22.00mm
Pitch Diameter Limit
D7
Shank Dia.
5.00mm
Tap Dimension Type
Metric
Tap Size
M5
65% Thread Drill Size
4.30 mm
Thread Size
M5x0.8
Square Size
0.1520 in
55% Thread Drill Size
4.40 mm
Shank Length
1 1/2 in
75% Thread Drill Size
4.20 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
List Number
286
Number of Pieces
1
Tap Material
High Speed Steel
Standards
ANSI
Tap Style
Thread Forming
Tap Thread Type
Metric Coarse
Tap Grouping
Tap
Thread Direction
Right Hand
Series
286
Cutting Direction - Machining
Right Hand
Thread Pitch
0.80mm
Primary Material Application ISO Code
N, P
Coolant Fed
Non-Coolant Through
Thread Standard
Metric Coarse
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Secondary Material Application ISO Code
P
Spiral Direction
Neutral
Secondary Material Application
Steel
Extended Neck
No
Material Grade - Machining
286
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M5x0.8, Metric, Overall Length 62 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 9.6 mm, 75 Percent Thread Drill Size 4.20 mm, Thread Limit Not Applicable, Class of Fit 6H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.