Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Osg Thread Forming Tap, M5-0.80, Bottoming, Bright, 0 Flutes 8315066

Thread Forming Tap, M5-0.80, Bottoming, Bright, 0 Flutes (Discontinued)

  • Mfr # 8315066
  • Zoro # G9270265
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8315066
Zoro #
G9270265
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M5-0.80
Overall Length
60.00mm
Tap Dimension Type
Metric
Shank Dia.
5.50mm
Pitch Diameter Limit
Not Rated
Tap Size
M5
Thread Length
22.00mm
Square Size
4.50 mm
Tap Length Standard
JIS
Shank Length
33.90 mm
75% Thread Drill Size
4.60 mm
Thread Size
M5x0.8
55% Thread Drill Size
#13
65% Thread Drill Size
4.65 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
List Number
369
Tap Grouping
Tap
Tap Material
High Speed Steel
Tap Style
Thread Forming
Tap Thread Type
Metric Coarse
Number of Pieces
1
Thread Direction
Right Hand
Standards
JIS
Cutting Direction - Machining
Right Hand
Series
369
Spiral Direction
Neutral
Thread Standard
JIS
Coolant Fed
Non-Coolant Through
Thread Limit
RH6
Thread Pitch
0.80mm
Material Grade - Machining
369
Features
Carbide Taps for Cast Iron and Aluminum
Primary Material Application ISO Code
N
Extended Neck
No
Tap Shank Standard
JIS
Primary Material Application
Aluminum
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M5x0.8, Overall Length 60 mm, Carbide, Bright (Uncoated), Right Hand, Thread Length 18 mm, 75 Percent Thread Drill Size 4.60 mm, Thread Limit RH6, Tap Length Standard JIS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.