Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M5-0.80, Bottoming, Bright, 0 Flutes

  • Mfr # 8315067

  • Zoro # G9270274


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M5-0.80
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8315067
Zoro #
G9270274
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M5-0.80
Pitch Diameter Limit
Not Rated
Tap Dimension Type
Metric
Overall Length
60.00mm
Shank Dia.
5.50mm
Tap Size
M5
Thread Length
22.00mm
65% Thread Drill Size
4.65 mm
55% Thread Drill Size
#13
Shank Length
36.10 mm
Square Size
4.50 mm
Thread Size
M5x0.8
75% Thread Drill Size
4.60 mm
Tap Length Standard
JIS

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Style
Thread Forming
Tap Thread Type
Metric Coarse
List Number
369
Number of Pieces
1
Tap Material
High Speed Steel
Standards
JIS
Cutting Direction - Machining
Right Hand
Series
369
Extended Neck
No
Features
Carbide Taps for Cast Iron and Aluminum
Thread Limit
RH6
Spiral Direction
Neutral
Thread Standard
JIS
Primary Material Application
Aluminum
Material Grade - Machining
369
Primary Material Application ISO Code
N
Coolant Fed
Non-Coolant Through
Tap Shank Standard
JIS
Thread Pitch
0.80mm
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M5x0.8, Metric, Overall Length 60 mm, Carbide, Bright (Uncoated), Right Hand, Thread Length 15.9 mm, 75 Percent Thread Drill Size 4.60 mm, Thread Limit RH6, Class of Fit 6H, Tap Length Standard JIS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.