Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M5-0.80, Bottoming, TiCN, 0 Flutes

  • Mfr # 1410103108

  • Zoro # G9268987


product price: $17.69
/ea

Key Features

Tap Thread Size
M5-0.80
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1410103108
Zoro #
G9268987
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M5-0.80
Tap Dimension Type
Metric
Tap Size
M5
Thread Length
22.00mm
Overall Length
60.00mm
Pitch Diameter Limit
D7
Shank Dia.
5.00mm
Square Size
3.86 mm
Shank Length
37.20 mm
75% Thread Drill Size
4.60 mm
65% Thread Drill Size
4.65 mm
55% Thread Drill Size
#13
Thread Size
M5x0.8

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Style
Thread Forming
Tap Material
Cobalt
Standards
ANSI
Number of Pieces
1
List Number
14101
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Series
14101
Cutting Direction - Machining
Right Hand
Secondary Material Application ISO Code
H, M, P
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Thread Standard
Metric Coarse
Features
For a Wide Range of Materials, Forming Tap
Thread Pitch
0.80mm
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
N, P
Extended Neck
No
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Material Grade - Machining
14101
Thread Limit
D7
Spiral Direction
Neutral
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M5x0.8, Metric, Overall Length 60 mm, Cobalt, TiCN, Right Hand, Thread Length 10 mm, 75 Percent Thread Drill Size 4.60 mm, Thread Limit D7, Class of Fit 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.