Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M5-0.80, Bottoming, TiCN, 0 Flutes

  • Mfr # 1410108908

  • Zoro # G9270003


product price: $18.69
/ea

Key Features

Tap Thread Size
M5-0.80
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Standards
ANSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1410108908
Zoro #
G9270003
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M5-0.80
Pitch Diameter Limit
D10
Tap Dimension Type
Metric
Shank Dia.
5.00mm
Thread Length
22.00mm
Tap Size
M5
Overall Length
60.00mm
Square Size
3.86 mm
Shank Length
37.40 mm
55% Thread Drill Size
#13
65% Thread Drill Size
4.65 mm
75% Thread Drill Size
4.60 mm
Thread Size
M5x0.8

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Standards
ANSI
Tap Grouping
Tap
Tap Style
Thread Forming
Tap Thread Type
Metric Coarse
List Number
14101
Number of Pieces
1
Tap Material
Cobalt
Thread Direction
Right Hand
Series
14101
Cutting Direction - Machining
Right Hand
Material Grade - Machining
14101
Spiral Direction
Neutral
Secondary Material Application ISO Code
H, M, P
Thread Limit
D10
Features
For a Wide Range of Materials, Forming Tap
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Extended Neck
No
Primary Material Application ISO Code
N, P
Thread Standard
Metric Coarse
Coolant Fed
Non-Coolant Through
Thread Pitch
0.80mm
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M5x0.8, Metric, Overall Length 60 mm, Cobalt, TiCN, Right Hand, Thread Length 10 mm, 75 Percent Thread Drill Size 4.60 mm, Thread Limit D10, Class of Fit Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.