Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M5-0.80, Bottoming, TiCN, 0 Flutes

  • Mfr # 1415002408

  • Zoro # G3614143


product price: $44.19
/ea

Key Features

Tap Thread Size
M5-0.80
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Thread Type
Metric Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1415002408
Zoro #
G3614143
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M5-0.80
Thread Length
22.00mm
Tap Size
M5
Shank Dia.
3.93mm
Tap Dimension Type
Metric
Overall Length
60.00mm
Pitch Diameter Limit
D7
Shank Length
37.40 mm
Square Size
3.86 mm
Thread Size
M5x0.8
75% Thread Drill Size
4.60 mm
55% Thread Drill Size
#13
65% Thread Drill Size
4.65 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Thread Type
Metric Coarse
Tap Grouping
Tap
Tap Style
Thread Forming
Thread Direction
Right Hand
Number of Pieces
1
Standards
ANSI
List Number
14150
Tap Material
Powdered Metal
Cutting Direction - Machining
Right Hand
Series
14150
Material Grade - Machining
14150
Features
Performance Form Taps for Materials Less Than 32Rc
Thread Standard
Metric Coarse
Thread Pitch
0.80mm
Extended Neck
No
Primary Material Application ISO Code
K, M, N, P
Thread Limit
D4
Secondary Material Application
Hardened Steel, Stainless Steel
Secondary Material Application ISO Code
H, M
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Spiral Direction
Neutral
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M5x0.8, Metric, Overall Length 60 mm, Powdered Metal, TiCN, Right Hand, Thread Length 10 mm, 75 Percent Thread Drill Size 4.60 mm, Thread Limit D4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.