Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M5-0.80, Bottoming, TiN, 0 Flutes

  • Mfr # 1410103305

  • Zoro # G3595487


product price: $21.19
/ea

Key Features

Tap Thread Size
M5-0.80
Tap Chamfer
Bottoming
Tap Finish
TiN
Number of Flutes
0
Tap Style
Thread Forming
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1410103305
Zoro #
G3595487
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M5-0.80
Pitch Diameter Limit
D7
Overall Length
60.00mm
Tap Dimension Type
Metric
Shank Dia.
3.93mm
Thread Length
22.00mm
Tap Size
M5
65% Thread Drill Size
4.65 mm
75% Thread Drill Size
4.60 mm
55% Thread Drill Size
#13
Thread Size
M5x0.8
Shank Length
37.40 mm
Square Size
3.86 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiN
Number of Flutes
0
Tap Style
Thread Forming
Number of Pieces
1
Tap Grouping
Tap
Tap Material
Cobalt
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
List Number
14101
Standards
ANSI
Cutting Direction - Machining
Right Hand
Series
14101
Thread Pitch
0.80mm
Primary Material Application ISO Code
N, P
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Thread Limit
D7
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Material Grade - Machining
14101
Spiral Direction
Neutral
Secondary Material Application ISO Code
H, M, P
Extended Neck
No
Features
For a Wide Range of Materials, Forming Tap
Thread Standard
Metric Coarse
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M5x0.8, Metric, Overall Length 60 mm, Cobalt, TiN, Right Hand, Thread Length 10 mm, 75 Percent Thread Drill Size 4.60 mm, Thread Limit D7, Class of Fit 6H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.