Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M5-0.80, Bottoming, TiN, 0 Flutes

  • Mfr # 2868505

  • Zoro # G3662075


product price: $16.79
/ea

Key Features

Tap Thread Size
M5-0.80
Tap Chamfer
Bottoming
Tap Finish
TiN
Number of Flutes
0
List Number
286
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2868505
Zoro #
G3662075
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M5-0.80
Tap Dimension Type
Metric
Shank Dia.
5.00mm
Tap Size
M5
Thread Length
22.00mm
Pitch Diameter Limit
D7
Overall Length
60.00mm
Shank Length
1 1/2 in
Thread Size
M5x0.8
55% Thread Drill Size
4.40 mm
Square Size
0.1520 in
75% Thread Drill Size
4.20 mm
65% Thread Drill Size
4.30 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiN
Number of Flutes
0
List Number
286
Tap Grouping
Tap
Standards
ANSI
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Tap Material
High Speed Steel
Tap Style
Thread Forming
Number of Pieces
1
Series
286
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
N, P
Spiral Direction
Neutral
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Thread Standard
Metric Coarse
Extended Neck
No
Thread Pitch
0.80mm
Coolant Fed
Non-Coolant Through
Secondary Material Application
Steel
Secondary Material Application ISO Code
P
Material Grade - Machining
TiN
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M5x0.8, Metric, Overall Length 62 mm, High Speed Steel, TiN, Right Hand, Thread Length 9.6 mm, 75 Percent Thread Drill Size 4.20 mm, Thread Limit Not Applicable, Class of Fit 6H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.