Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M5-0.80, Modified Bottoming, TiCN, 0 Flutes

  • Mfr # 1635005084

  • Zoro # G9250227


product price: $56.59
/ea

Key Features

Tap Thread Size
M5-0.80
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Pitch Diameter Limit
D4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1635005084
Zoro #
G9250227
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M5-0.80
Pitch Diameter Limit
D4
Shank Dia.
5.00mm
Thread Length
22.00mm
Tap Dimension Type
Metric
Overall Length
70.00mm
Tap Size
M5
Thread Size
M5x0.8
75% Thread Drill Size
4.60 mm
Tap Length Standard
DIN
Square Size
3.86 mm
55% Thread Drill Size
#13
65% Thread Drill Size
4.65 mm
Shank Length
44.60 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Number of Pieces
1
Tap Material
Cobalt
Tap Style
Thread Forming
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
List Number
16350
Tap Grouping
Tap
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
16350
Class of Fit
6H
Secondary Material Application ISO Code
H, S
Thread Pitch
0.80mm
Primary Material Application ISO Code
H, M, N, P
Secondary Material Application
Hardened Steel, Nickel, Titanium
Material Grade - Machining
16350
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Thread Limit
D4
Thread Standard
Metric Coarse
Coolant Fed
Non-Coolant Through
Features
40-50% Less Machining Torque, Fluteless Forming Tap
Spiral Direction
Neutral
Extended Neck
No
Tap Shank Standard
ANSI
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M5x0.8, Metric, Overall Length 70 mm, Cobalt, V, Right Hand, Thread Length 10 mm, 75 Percent Thread Drill Size 4.60 mm, Thread Limit D4, Class of Fit 6H, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.