Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M5-0.80, Modified Bottoming, TiCN, 0 Flutes

  • Mfr # 1635005087

  • Zoro # G9250236


product price: $48.79
/ea

Key Features

Tap Thread Size
M5-0.80
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Grouping
Tap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1635005087
Zoro #
G9250236
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M5-0.80
Shank Dia.
5.00mm
Thread Length
22.00mm
Tap Dimension Type
Metric
Overall Length
70.00mm
Pitch Diameter Limit
D7
Tap Size
M5
Thread Size
M5x0.8
Tap Length Standard
DIN
65% Thread Drill Size
4.65 mm
Square Size
3.86 mm
55% Thread Drill Size
#13
Shank Length
44.60 mm
75% Thread Drill Size
4.60 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Grouping
Tap
Tap Style
Thread Forming
Number of Pieces
1
Thread Direction
Right Hand
Tap Material
Cobalt
List Number
16350
Tap Thread Type
Metric Coarse
Standards
DIN
Series
16350
Cutting Direction - Machining
Right Hand
Tap Shank Standard
ANSI
Material Grade - Machining
16350
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Extended Neck
No
Thread Limit
D7
Secondary Material Application
Hardened Steel, Nickel, Titanium
Class of Fit
6H
Primary Material Application ISO Code
H, M, N, P
Secondary Material Application ISO Code
H, S
Coolant Fed
Non-Coolant Through
Thread Standard
Metric Coarse
Features
40-50% Less Machining Torque, Fluteless Forming Tap
Spiral Direction
Neutral
Thread Pitch
0.80mm
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M5x0.8, Metric, Overall Length 70 mm, Cobalt, V, Right Hand, Thread Length 10 mm, 75 Percent Thread Drill Size 4.60 mm, Thread Limit D7, Class of Fit 6H, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.