Zoro Homepage

Thread Forming Tap, M5-0.80, Modified Bottoming, TiCN, 0 Flutes

  • Mfr # 1636000508

  • Zoro # G9302562


product price: $61.99
/ea

Key Features

Tap Thread Size
M5-0.80
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
List Number
16360
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1636000508
Zoro #
G9302562
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M5-0.80
Tap Size
M5
Overall Length
70.00mm
Pitch Diameter Limit
D4
Tap Dimension Type
Metric
Shank Dia.
6.40mm
Thread Length
25.00mm
75% Thread Drill Size
4.30 mm
Thread Size
M5x0.8
Shank Length
49.60 mm
Square Size
4.85 mm
Tap Length Standard
DIN
55% Thread Drill Size
4.40 mm
65% Thread Drill Size
4.30 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
List Number
16360
Thread Direction
Right Hand
Tap Material
Cobalt
Tap Style
Thread Forming
Number of Pieces
1
Tap Grouping
STI Tap
Series
16360
Cutting Direction - Machining
Right Hand
Secondary Material Application ISO Code
H, S
Interrupted Thread
Yes
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Material Grade - Machining
16360
Extended Neck
Yes
Thread Standard
Metric
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Primary Material Application ISO Code
H, M, N, P
Thread Limit
D4
Thread Pitch
0.80mm
Features
40-50% Less Machining Torque Longer Life at Faster Speeds and The Ability To Use Larger Forming Taps, Coolant-Fed Version Also Available (S-XPF), Even More Performance Can Be Achieved. DIN Overall Length, Fluteless Forming Tap Produces No Chips, For Those With Coolant-Fed Spindles, Making it Up To 17X More Durable Than Cut Taps
Secondary Material Application
Hardened Steel, Nickel, Titanium
Tap Shank Standard
ANSI
Spiral Direction
Neutral
Measurement System
Metric
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size M5x0.8, Metric, Overall Length 80 mm, Cobalt, V, Right Hand, Thread Length 11 mm, Tap Chamfer Modified Bottoming, Thread Limit D4, Class of Fit 4H-6H, Number of Flutes 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.