Zoro Homepage

Thread Forming Tap, M5-0.80, Plug, Bright, 0 Flutes

  • Mfr # 1410103500

  • Zoro # G9667795


product price: $13.79
/ea

Key Features

Tap Thread Size
M5-0.80
Tap Chamfer
Plug
Tap Finish
Bright
Number of Flutes
0
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1410103500
Zoro #
G9667795
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M5-0.80
Overall Length
60.00mm
Pitch Diameter Limit
D7
Thread Length
22.00mm
Shank Dia.
5.00mm
Tap Size
M5
Tap Dimension Type
Metric
Shank Length
37.80 mm
Square Size
3.86 mm
Thread Size
M5x0.8
75% Thread Drill Size
4.60 mm
55% Thread Drill Size
#13
65% Thread Drill Size
4.65 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
Bright
Number of Flutes
0
Number of Pieces
1
Tap Style
Thread Forming
Standards
ANSI
Tap Material
Cobalt
List Number
14101
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Tap Grouping
Tap
Series
14101
Cutting Direction - Machining
Right Hand
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Secondary Material Application ISO Code
H, M, P
Features
For a Wide Range of Materials, Forming Tap
Material Grade - Machining
14101
Extended Neck
No
Primary Material Application ISO Code
N, P
Thread Pitch
0.80mm
Thread Limit
D7
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Thread Standard
Metric Coarse
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M5x0.8, Metric, Overall Length 60 mm, Cobalt, Bright (Uncoated), Right Hand, Thread Length 9 mm, 75 Percent Thread Drill Size 4.60 mm, Thread Limit D7, Class of Fit 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.