Zoro Homepage

Thread Forming Tap, M5-0.80, Plug, TiCN, 0 Flutes

  • Mfr # 1410103408

  • Zoro # G9269005


product price: $19.19
/ea

Key Features

Tap Thread Size
M5-0.80
Tap Chamfer
Plug
Tap Finish
TiCN
Number of Flutes
0
Shank Dia.
5.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1410103408
Zoro #
G9269005
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M5-0.80
Shank Dia.
5.00mm
Tap Dimension Type
Metric
Pitch Diameter Limit
D4
Tap Size
M5
Thread Length
22.00mm
Overall Length
60.00mm
Square Size
3.86 mm
75% Thread Drill Size
4.60 mm
55% Thread Drill Size
#13
Shank Length
37.80 mm
Thread Size
M5x0.8
65% Thread Drill Size
4.65 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
TiCN
Number of Flutes
0
Tap Thread Type
Metric Coarse
Standards
ANSI
Number of Pieces
1
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Material
Cobalt
Tap Style
Thread Forming
List Number
14101
Cutting Direction - Machining
Right Hand
Series
14101
Thread Standard
Metric Coarse
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Thread Limit
D4
Material Grade - Machining
14101
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Thread Pitch
0.80mm
Secondary Material Application ISO Code
H, M, P
Extended Neck
No
Primary Material Application ISO Code
N, P
Features
For a Wide Range of Materials, Forming Tap
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M5x0.8, Metric, Overall Length 60 mm, Cobalt, TiCN, Right Hand, Thread Length 9 mm, 75 Percent Thread Drill Size 4.60 mm, Thread Limit D4, Class of Fit 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.