Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M6-0.75, Modified Bottoming, TiCN, 0 Flutes

  • Mfr # 1615006754

  • Zoro # G9248836


product price: $62.99
/ea

Key Features

Tap Thread Size
M6-0.75
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1615006754
Zoro #
G9248836
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M6-0.75
Tap Dimension Type
Metric
Pitch Diameter Limit
D4
Thread Length
25.00mm
Tap Size
M6
Overall Length
80.00mm
Shank Dia.
6.40mm
Thread Size
M6x0.75
75% Thread Drill Size
#2
55% Thread Drill Size
5.70 mm
Shank Length
50.00 mm
65% Thread Drill Size
5.65 mm
Tap Length Standard
DIN
Square Size
4.85 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Thread Direction
Right Hand
Tap Style
Thread Forming
Tap Grouping
Tap
List Number
16150
Tap Material
Cobalt
Number of Pieces
1
Tap Thread Type
Metric Fine
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
16150
Thread Pitch
0.75mm
Extended Neck
No
Features
40-50% Less Machining Torque, Additional Length Provides Greater Reach Capabilities, Fluteless Forming Tap
Primary Material Application
All Materials
Material Grade - Machining
16150
Thread Standard
Metric Fine
Secondary Material Application
Hardened Steel, Nickel, Titanium
Thread Limit
D4
Secondary Material Application ISO Code
H, S
Tap Shank Standard
ANSI
Coolant Fed
Coolant Through
Primary Material Application ISO Code
H, K, M, N, P
Spiral Direction
Neutral
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M6x0.75, Metric, Overall Length 80 mm, Cobalt, TiCN, Right Hand, Thread Length 10 mm, 75 Percent Thread Drill Size #2, Thread Limit D4, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.