Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M6-0.75, Modified Bottoming, TiCN, 0 Flutes

  • Mfr # 1635006754

  • Zoro # G9250263


product price: $62.19
/ea

Key Features

Tap Thread Size
M6-0.75
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Thread Length
25.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1635006754
Zoro #
G9250263
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M6-0.75
Thread Length
25.00mm
Tap Size
M6
Overall Length
80.00mm
Pitch Diameter Limit
D4
Tap Dimension Type
Metric
Shank Dia.
6.40mm
Thread Size
M6x0.75
Shank Length
49.60 mm
65% Thread Drill Size
5.65 mm
Square Size
4.85 mm
Tap Length Standard
DIN
75% Thread Drill Size
#2
55% Thread Drill Size
5.70 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
List Number
16350
Thread Direction
Right Hand
Number of Pieces
1
Tap Grouping
Tap
Tap Style
Thread Forming
Tap Material
Cobalt
Tap Thread Type
Metric Fine
Standards
DIN
Series
16350
Cutting Direction - Machining
Right Hand
Thread Standard
Metric Fine
Secondary Material Application ISO Code
H, S
Spiral Direction
Neutral
Thread Limit
D4
Tap Shank Standard
ANSI
Features
40-50% Less Machining Torque, Fluteless Forming Tap
Extended Neck
No
Secondary Material Application
Hardened Steel, Nickel, Titanium
Coolant Fed
Non-Coolant Through
Material Grade - Machining
16350
Thread Pitch
0.75mm
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Primary Material Application ISO Code
H, M, N, P
Class of Fit
6H
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M6x0.75, Metric, Overall Length 80 mm, Cobalt, V, Right Hand, Thread Length 10 mm, 75 Percent Thread Drill Size #2, Thread Limit D4, Class of Fit 6H, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.