Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M6-0.75, Modified Bottoming, TiCN, 0 Flutes

  • Mfr # 1635006757

  • Zoro # G9250272


product price: $58.45
/ea

Key Features

Tap Thread Size
M6-0.75
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Pitch Diameter Limit
D6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1635006757
Zoro #
G9250272
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M6-0.75
Pitch Diameter Limit
D6
Thread Length
25.00mm
Tap Size
M6
Shank Dia.
6.40mm
Overall Length
80.00mm
Tap Dimension Type
Metric
Square Size
4.85 mm
55% Thread Drill Size
5.70 mm
Shank Length
49.60 mm
65% Thread Drill Size
5.65 mm
75% Thread Drill Size
#2
Thread Size
M6x0.75
Tap Length Standard
DIN

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Material
Cobalt
Tap Thread Type
Metric Fine
Thread Direction
Right Hand
Tap Grouping
Tap
Number of Pieces
1
List Number
16350
Tap Style
Thread Forming
Standards
DIN
Series
16350
Cutting Direction - Machining
Right Hand
Secondary Material Application ISO Code
H, S
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Thread Limit
D7
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Thread Standard
Metric Fine
Secondary Material Application
Hardened Steel, Nickel, Titanium
Tap Shank Standard
ANSI
Extended Neck
No
Features
40-50% Less Machining Torque, Fluteless Forming Tap
Primary Material Application ISO Code
H, M, N, P
Class of Fit
6H
Material Grade - Machining
16350
Thread Pitch
0.75mm
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M6x0.75, Metric, Overall Length 80 mm, Cobalt, V, Right Hand, Thread Length 10 mm, 75 Percent Thread Drill Size #2, Thread Limit D7, Class of Fit 6H, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.