Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M6-1.00, Bottoming, Bright, 0 Flutes

  • Mfr # 1410103600

  • Zoro # G9269032


product price: $13.99
/ea

Key Features

Tap Thread Size
M6-1.00
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
Pitch Diameter Limit
D5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1410103600
Zoro #
G9269032
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M6-1.00
Pitch Diameter Limit
D5
Thread Length
25.00mm
Overall Length
64.00mm
Shank Dia.
6.50mm
Tap Dimension Type
Metric
Tap Size
M6
65% Thread Drill Size
7/32 in
Thread Size
M6x1
Square Size
4.85 mm
55% Thread Drill Size
#2
75% Thread Drill Size
5.50 mm
Shank Length
37.60 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
Thread Direction
Right Hand
Tap Style
Thread Forming
Tap Grouping
Tap
Standards
ANSI
Number of Pieces
1
List Number
14101
Tap Thread Type
Metric Coarse
Tap Material
Cobalt
Series
14101
Cutting Direction - Machining
Right Hand
Coolant Fed
Non-Coolant Through
Thread Standard
Metric Coarse
Material Grade - Machining
14101
Spiral Direction
Neutral
Thread Pitch
1.00mm
Extended Neck
No
Secondary Material Application ISO Code
H, M, P
Features
For a Wide Range of Materials, Forming Tap
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Thread Limit
D5
Primary Material Application ISO Code
N, P
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M6x1, Metric, Overall Length 63 mm, Cobalt, Bright (Uncoated), Right Hand, Thread Length 12 mm, 75 Percent Thread Drill Size 5.50 mm, Thread Limit D5, Class of Fit 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.