Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M6-1.00, Bottoming, Bright, 0 Flutes

  • Mfr # 1410103800

  • Zoro # G3614947


product price: $17.49
/ea

Key Features

Tap Thread Size
M6-1.00
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
Tap Grouping
Tap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1410103800
Zoro #
G3614947
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M6-1.00
Shank Dia.
4.85mm
Tap Dimension Type
Metric
Thread Length
25.00mm
Tap Size
M6
Overall Length
64.00mm
Pitch Diameter Limit
D8
Square Size
4.85 mm
Shank Length
37.00 mm
55% Thread Drill Size
#2
75% Thread Drill Size
5.50 mm
65% Thread Drill Size
7/32 in
Thread Size
M6x1

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Number of Pieces
1
List Number
14101
Tap Style
Thread Forming
Tap Material
Cobalt
Standards
ANSI
Cutting Direction - Machining
Right Hand
Series
14101
Secondary Material Application ISO Code
H, M, P
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Thread Pitch
1.00mm
Features
For a Wide Range of Materials, Forming Tap
Spiral Direction
Neutral
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Thread Standard
Metric Coarse
Extended Neck
No
Primary Material Application ISO Code
N, P
Material Grade - Machining
14101
Thread Limit
D5
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M6x1, Metric, Overall Length 63 mm, Cobalt, Bright (Uncoated), Right Hand, Thread Length 12 mm, 75 Percent Thread Drill Size 5.50 mm, Thread Limit D5, Class of Fit 6H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.