Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M6-1.00, Bottoming, Bright, 0 Flutes

  • Mfr # 1415310100

  • Zoro # G9270186


product price: $253.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M6-1.00
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
Overall Length
80.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1415310100
Zoro #
G9270186
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M6-1.00
Overall Length
80.00mm
Thread Length
26.00mm
Tap Size
M6
Shank Dia.
6.00mm
Tap Dimension Type
Metric
Pitch Diameter Limit
Not Rated
Square Size
4.90 mm
Shank Length
50.00 mm
Tap Length Standard
JIS
65% Thread Drill Size
7/32 in
Thread Size
M6x1
55% Thread Drill Size
#2
75% Thread Drill Size
5.50 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
List Number
14153
Tap Thread Type
Metric Coarse
Number of Pieces
1
Tap Style
Thread Forming
Tap Grouping
Tap
Tap Material
High Speed Steel
Thread Direction
Right Hand
Standards
DIN
Series
14153
Cutting Direction - Machining
Right Hand
Thread Standard
JIS
Thread Pitch
1.00mm
Spiral Direction
Neutral
Primary Material Application ISO Code
N
Coolant Fed
Non-Coolant Through
Thread Limit
RH7
Material Grade - Machining
14153
Features
Carbide Protection on the Cutting Edge Stable Cutting Performance, DIN Overall Length Greater Reach Capability
Extended Neck
No
Primary Material Application
Aluminum
Tap Shank Standard
JIS
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M6x1, Overall Length 80 mm, Carbide, Bright (Uncoated), Right Hand, Thread Length 12 mm, 75 Percent Thread Drill Size 5.50 mm, Thread Limit RH7, Tap Length Standard JIS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.