Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Osg Thread Forming Tap, M6-1.00, Bottoming, Bright, 0 Flutes 8315072

Thread Forming Tap, M6-1.00, Bottoming, Bright, 0 Flutes (Discontinued)

  • Mfr # 8315072
  • Zoro # G9270283
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8315072
Zoro #
G9270283
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M6-1.00
Tap Dimension Type
Metric
Overall Length
62.00mm
Thread Length
24.00mm
Tap Size
M6
Shank Dia.
6.00mm
65% Thread Drill Size
7/32 in
Square Size
4.50 mm
Tap Length Standard
JIS
75% Thread Drill Size
5.50 mm
Thread Size
M6x1
Shank Length
33.00 mm
55% Thread Drill Size
#2
Pitch Diameter Limit
Not Rated

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
Tap Material
High Speed Steel
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Style
Thread Forming
Tap Thread Type
Metric Coarse
Standards
JIS
Cutting Direction - Machining
Right Hand
Series
369
Spiral Direction
Neutral
Features
Carbide Taps for Cast Iron and Aluminum
Extended Neck
No
Thread Standard
JIS
Primary Material Application ISO Code
N
Primary Material Application
Aluminum
Thread Limit
RH7
Tap Shank Standard
JIS
Material Grade - Machining
369
Coolant Fed
Non-Coolant Through
Thread Pitch
1.00mm
Thread Limit / Class of Fit
RH7
Helix Angle
0 Degrees
Number of Pieces
1
List Number
369

Description

Thread Forming Tap, Thread Size M6x1, Overall Length 62 mm, Carbide, Bright (Uncoated), Right Hand, Thread Length 19 mm, 75 Percent Thread Drill Size 5.50 mm, Thread Limit RH7, Tap Length Standard JIS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.