Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M6-1.00, Bottoming, Bright, 0 Flutes

  • Mfr # 8315073

  • Zoro # G9270292


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M6-1.00
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
Tap Style
Thread Forming
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8315073
Zoro #
G9270292
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M6-1.00
Tap Size
M6
Thread Length
24.00mm
Shank Dia.
6.00mm
Pitch Diameter Limit
Not Rated
Overall Length
62.00mm
Tap Dimension Type
Metric
Shank Length
33.00 mm
Thread Size
M6x1
Square Size
4.50 mm
55% Thread Drill Size
#2
Tap Length Standard
JIS
75% Thread Drill Size
5.50 mm
65% Thread Drill Size
7/32 in

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
Tap Style
Thread Forming
List Number
369
Number of Pieces
1
Tap Material
High Speed Steel
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Standards
JIS
Series
369
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
N
Extended Neck
No
Features
Carbide Taps for Cast Iron and Aluminum
Tap Shank Standard
JIS
Thread Standard
JIS
Primary Material Application
Aluminum
Thread Pitch
1.00mm
Coolant Fed
Non-Coolant Through
Thread Limit
RH7
Spiral Direction
Neutral
Material Grade - Machining
369
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M6x1, Metric, Overall Length 62 mm, Carbide, Bright (Uncoated), Right Hand, Thread Length 19 mm, 75 Percent Thread Drill Size 5.50 mm, Thread Limit RH7, Class of Fit 6H, Tap Length Standard JIS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.