Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M6-1.00, Bottoming, Bright

  • Mfr # 8315633

  • Zoro # G9270423


product price: $313.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
6.00mm
Tap Style
Thread Forming
Tap Chamfer
Bottoming
Tap Dimension Type
Metric
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8315633
Zoro #
G9270423
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
6.00mm
Tap Dimension Type
Metric
Tap Size
M6
Overall Length
100.00mm
Thread Length
24.00mm
Tap Thread Size
M6-1.00
Pitch Diameter Limit
Not Rated
75% Thread Drill Size
5.50 mm
55% Thread Drill Size
#2
Shank Length
71.00 mm
65% Thread Drill Size
7/32 in
Square Size
4.50 mm
Tap Length Standard
JIS
Thread Size
M6x1
Size
M6

Details

Item
Thread Forming Tap
Tap Style
Thread Forming
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Thread Direction
Right Hand
Number of Flutes
0
Tap Finish
Bright
Number of Pieces
1
Tap Thread Type
Metric Coarse
Tap Grouping
Tap
List Number
357
Standards
JIS
Cutting Direction - Machining
Right Hand
Series
357
Tap Type
Forming
Primary Material Application
Aluminum
Extended Neck
No
Material Grade - Machining
357
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
N
Thread Pitch
1.00mm
Extended Shank
Yes
Measurement System
Metric
Thread Standard
JIS
Thread Limit
RH7
Tap Shank Standard
JIS
Helix Angle
0 Degrees

Description

Extension Tap, Thread Size M6x1, Overall Length 100 mm, Carbide, Bright (Uncoated), Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.