Zoro Homepage

Thread Forming Tap, M6-1.00, Bottoming, Oxide, 0 Flutes

  • Mfr # 1410103601

  • Zoro # G9269041


product price: $14.29
/ea

Key Features

Tap Thread Size
M6-1.00
Tap Chamfer
Bottoming
Tap Finish
Oxide
Number of Flutes
0
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1410103601
Zoro #
G9269041
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M6-1.00
Overall Length
64.00mm
Thread Length
25.00mm
Tap Size
M6
Pitch Diameter Limit
D5
Tap Dimension Type
Metric
Shank Dia.
6.50mm
Shank Length
37.60 mm
65% Thread Drill Size
7/32 in
75% Thread Drill Size
5.50 mm
55% Thread Drill Size
#2
Thread Size
M6x1
Square Size
4.85 mm

Description

Thread Forming Tap, Thread Size M6x1, Metric, Overall Length 63 mm, Cobalt, Black Oxide, Right Hand, Thread Length 12 mm, 75 Percent Thread Drill Size 5.50 mm, Thread Limit D5, Class of Fit 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.