Thread Forming Tap, M6-1.00, Bottoming, TiCN, 0 Flutes
Mfr # 1410109608
Zoro # G9270046
product price: $19.39
/eaKey Features
Tap Thread Size
M6-1.00
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Style
Thread Forming
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1410109608
Zoro #
G9270046
UPC #
-
Country of Origin
Japan
Dimensions
Tap Thread Size
M6-1.00
Tap Dimension Type
Metric
Thread Length
25.00mm
Overall Length
64.00mm
Tap Size
M6
Pitch Diameter Limit
D12
Shank Dia.
6.50mm
65% Thread Drill Size
7/32 in
75% Thread Drill Size
5.50 mm
55% Thread Drill Size
#2
Shank Length
37.00 mm
Thread Size
M6x1
Square Size
4.85 mm
Description
Thread Forming Tap, Thread Size M6x1, Metric, Overall Length 63 mm, Cobalt, TiCN, Right Hand, Thread Length 12 mm, 75 Percent Thread Drill Size 5.50 mm, Thread Limit D12, Class of Fit Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.