Zoro Homepage

Thread Forming Tap, M6-1.00, Bottoming, TiCN, 0 Flutes

  • Mfr # 1410109708

  • Zoro # G9270055


product price: $19.39
/ea

Key Features

Tap Thread Size
M6-1.00
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Material
Cobalt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1410109708
Zoro #
G9270055
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M6-1.00
Shank Dia.
6.50mm
Tap Size
M6
Thread Length
25.00mm
Pitch Diameter Limit
D13
Overall Length
64.00mm
Tap Dimension Type
Metric
Thread Size
M6x1
55% Thread Drill Size
#2
65% Thread Drill Size
7/32 in
Square Size
4.85 mm
Shank Length
37.00 mm
75% Thread Drill Size
5.50 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Material
Cobalt
Tap Thread Type
Metric Coarse
Tap Style
Thread Forming
Standards
ANSI
Thread Direction
Right Hand
List Number
14101
Tap Grouping
Tap
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
14101
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Secondary Material Application ISO Code
H, M, P
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Extended Neck
No
Thread Pitch
1.00mm
Material Grade - Machining
14101
Features
For a Wide Range of Materials, Forming Tap
Thread Limit
D13
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Thread Standard
Metric Coarse
Primary Material Application ISO Code
N, P
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M6x1, Metric, Overall Length 63 mm, Cobalt, TiCN, Right Hand, Thread Length 12 mm, 75 Percent Thread Drill Size 5.50 mm, Thread Limit D13, Class of Fit Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.