Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M6-1.00, Bottoming, TiCN, 0 Flutes

  • Mfr # 1410110608

  • Zoro # G9270107


product price: $19.19
/ea

Key Features

Tap Thread Size
M6-1.00
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Standards
ANSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1410110608
Zoro #
G9270107
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M6-1.00
Tap Dimension Type
Metric
Pitch Diameter Limit
D14
Thread Length
25.00mm
Tap Size
M6
Shank Dia.
6.50mm
Overall Length
64.00mm
Thread Size
M6x1
55% Thread Drill Size
#2
75% Thread Drill Size
5.50 mm
65% Thread Drill Size
7/32 in
Shank Length
37.00 mm
Square Size
4.85 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Standards
ANSI
Tap Material
Cobalt
List Number
14101
Thread Direction
Right Hand
Tap Grouping
Tap
Number of Pieces
1
Tap Style
Thread Forming
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Series
14101
Material Grade - Machining
14101
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Extended Neck
No
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
H, M, P
Features
For a Wide Range of Materials, Forming Tap
Primary Material Application ISO Code
N, P
Thread Pitch
1.00mm
Thread Standard
Metric Coarse
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Thread Limit
D14
Spiral Direction
Neutral
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M6x1, Metric, Overall Length 63 mm, Cobalt, TiCN, Right Hand, Thread Length 12 mm, 75 Percent Thread Drill Size 5.50 mm, Thread Limit D14, Class of Fit Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.