Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M6-1.00, Bottoming, TiCN, 0 Flutes

  • Mfr # 1415002808

  • Zoro # G3731174


product price: $46.79
/ea

Key Features

Tap Thread Size
M6-1.00
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1415002808
Zoro #
G3731174
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M6-1.00
Tap Dimension Type
Metric
Tap Size
M6
Shank Dia.
4.85mm
Overall Length
64.00mm
Thread Length
25.00mm
Pitch Diameter Limit
D8
Square Size
4.85 mm
55% Thread Drill Size
#2
65% Thread Drill Size
7/32 in
Shank Length
37.00 mm
75% Thread Drill Size
5.50 mm
Thread Size
M6x1

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Thread Direction
Right Hand
Tap Material
Powdered Metal
Number of Pieces
1
Tap Thread Type
Metric Coarse
Tap Style
Thread Forming
Tap Grouping
Tap
List Number
14150
Standards
ANSI
Series
14150
Cutting Direction - Machining
Right Hand
Secondary Material Application ISO Code
H, M
Thread Limit
D5
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Features
Performance Form Taps for Materials Less Than 32Rc
Material Grade - Machining
14150
Primary Material Application ISO Code
K, M, N, P
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Thread Pitch
1.00mm
Secondary Material Application
Hardened Steel, Stainless Steel
Thread Standard
Metric Coarse
Extended Neck
No
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M6x1, Metric, Overall Length 63 mm, Powdered Metal, TiCN, Right Hand, Thread Length 12 mm, 75 Percent Thread Drill Size 5.50 mm, Thread Limit D5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.