Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M6-1.00, Bottoming, TiCN, 0 Flutes

  • Mfr # 2868708

  • Zoro # G3716824


product price: $18.19
/ea

Key Features

Tap Thread Size
M6-1.00
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
List Number
286
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2868708
Zoro #
G3716824
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M6-1.00
Tap Size
M6
Overall Length
64.00mm
Thread Length
25.00mm
Tap Dimension Type
Metric
Pitch Diameter Limit
D8
Shank Dia.
6.50mm
Thread Size
M6x1
55% Thread Drill Size
5.25 mm
Shank Length
1 1/2 in
75% Thread Drill Size
5.00 mm
65% Thread Drill Size
13/64 in
Square Size
0.1910 in

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
List Number
286
Tap Thread Type
Metric Coarse
Tap Material
High Speed Steel
Tap Grouping
Tap
Thread Direction
Right Hand
Number of Pieces
1
Tap Style
Thread Forming
Standards
ANSI
Cutting Direction - Machining
Right Hand
Series
286
Primary Material Application ISO Code
N, P
Secondary Material Application
Steel
Thread Standard
Metric Coarse
Material Grade - Machining
TiCN
Spiral Direction
Neutral
Extended Neck
No
Thread Pitch
1.00mm
Secondary Material Application ISO Code
P
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M6x1, Metric, Overall Length 65 mm, High Speed Steel, TiCN, Right Hand, Thread Length 12 mm, 75 Percent Thread Drill Size 5.00 mm, Thread Limit Not Applicable, Class of Fit 6H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.