Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M6-1.00, Bottoming, TiN, 0 Flutes

  • Mfr # 1410103705

  • Zoro # G9269084


product price: $19.39
/ea

Key Features

Tap Thread Size
M6-1.00
Tap Chamfer
Bottoming
Tap Finish
TiN
Number of Flutes
0
Tap Size
M6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1410103705
Zoro #
G9269084
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M6-1.00
Tap Size
M6
Thread Length
25.00mm
Shank Dia.
6.50mm
Overall Length
64.00mm
Tap Dimension Type
Metric
Pitch Diameter Limit
D8
Thread Size
M6x1
65% Thread Drill Size
7/32 in
55% Thread Drill Size
#2
Shank Length
37.60 mm
75% Thread Drill Size
5.50 mm
Square Size
4.85 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiN
Number of Flutes
0
Tap Style
Thread Forming
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
List Number
14101
Number of Pieces
1
Tap Grouping
Tap
Standards
ANSI
Tap Material
Cobalt
Cutting Direction - Machining
Right Hand
Series
14101
Thread Limit
D8
Secondary Material Application ISO Code
H, M, P
Thread Pitch
1.00mm
Primary Material Application ISO Code
N, P
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Extended Neck
No
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Spiral Direction
Neutral
Thread Standard
Metric Coarse
Features
For a Wide Range of Materials, Forming Tap
Coolant Fed
Non-Coolant Through
Material Grade - Machining
14101
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M6x1, Metric, Overall Length 63 mm, Cobalt, TiN, Right Hand, Thread Length 12 mm, 75 Percent Thread Drill Size 5.50 mm, Thread Limit D8, Class of Fit 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.