Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M6-1.00, Bottoming, TiN, 0 Flutes

  • Mfr # 2868705

  • Zoro # G3604255


product price: $16.69
/ea

Key Features

Tap Thread Size
M6-1.00
Tap Chamfer
Bottoming
Tap Finish
TiN
Number of Flutes
0
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2868705
Zoro #
G3604255
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M6-1.00
Thread Length
25.00mm
Tap Size
M6
Overall Length
64.00mm
Tap Dimension Type
Metric
Pitch Diameter Limit
D8
Shank Dia.
6.50mm
Shank Length
1 1/2 in
75% Thread Drill Size
5.00 mm
Square Size
0.1910 in
Thread Size
M6x1
55% Thread Drill Size
5.25 mm
65% Thread Drill Size
13/64 in

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiN
Number of Flutes
0
Tap Material
High Speed Steel
Thread Direction
Right Hand
Number of Pieces
1
Tap Style
Thread Forming
List Number
286
Tap Grouping
Tap
Tap Thread Type
Metric Coarse
Standards
ANSI
Series
286
Cutting Direction - Machining
Right Hand
Extended Neck
No
Thread Standard
Metric Coarse
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Thread Pitch
1.00mm
Primary Material Application ISO Code
N, P
Material Grade - Machining
TiN
Secondary Material Application ISO Code
P
Secondary Material Application
Steel
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M6x1, Metric, Overall Length 65 mm, High Speed Steel, TiN, Right Hand, Thread Length 12 mm, 75 Percent Thread Drill Size 5.00 mm, Thread Limit Not Applicable, Class of Fit 6H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.