Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M6-1.00, Modified Bottoming, TiCN, 0 Flutes

  • Mfr # 1615006015

  • Zoro # G9248811


product price: $62.05
/ea

Key Features

Tap Thread Size
M6-1.00
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Thread Type
Metric Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1615006015
Zoro #
G9248811
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M6-1.00
Overall Length
80.00mm
Pitch Diameter Limit
D5
Shank Dia.
6.50mm
Tap Size
M6
Tap Dimension Type
Metric
Thread Length
25.00mm
65% Thread Drill Size
7/32 in
Square Size
4.85 mm
55% Thread Drill Size
#2
Tap Length Standard
DIN
Shank Length
50.00 mm
Thread Size
M6x1
75% Thread Drill Size
5.50 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Thread Type
Metric Coarse
Number of Pieces
1
Tap Style
Thread Forming
Tap Grouping
Tap
List Number
16150
Tap Material
Cobalt
Thread Direction
Right Hand
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
16150
Material Grade - Machining
16150
Primary Material Application ISO Code
H, K, M, N, P
Thread Standard
Metric Coarse
Coolant Fed
Coolant Through
Extended Neck
No
Primary Material Application
All Materials
Thread Pitch
1.00mm
Features
40-50% Less Machining Torque, Additional Length Provides Greater Reach Capabilities, Fluteless Forming Tap
Tap Shank Standard
ANSI
Secondary Material Application
Hardened Steel, Nickel, Titanium
Secondary Material Application ISO Code
H, S
Spiral Direction
Neutral
Thread Limit
D5
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M6x1, Metric, Overall Length 80 mm, Cobalt, TiCN, Right Hand, Thread Length 10 mm, 75 Percent Thread Drill Size 5.50 mm, Thread Limit D5, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.