Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M6-1.00, Modified Bottoming, TiCN, 0 Flutes

  • Mfr # 1635006015

  • Zoro # G9250245


product price: $55.79
/ea

Key Features

Tap Thread Size
M6-1.00
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
List Number
16350
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1635006015
Zoro #
G9250245
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M6-1.00
Shank Dia.
6.50mm
Pitch Diameter Limit
D5
Thread Length
25.00mm
Tap Dimension Type
Metric
Overall Length
80.00mm
Tap Size
M6
Thread Size
M6x1
Square Size
4.85 mm
75% Thread Drill Size
5.50 mm
55% Thread Drill Size
#2
Shank Length
49.50 mm
Tap Length Standard
DIN
65% Thread Drill Size
7/32 in

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
List Number
16350
Tap Grouping
Tap
Tap Material
Cobalt
Number of Pieces
1
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Tap Style
Thread Forming
Standards
DIN
Series
16350
Cutting Direction - Machining
Right Hand
Spiral Direction
Neutral
Secondary Material Application ISO Code
H, S
Class of Fit
6H
Coolant Fed
Non-Coolant Through
Material Grade - Machining
16350
Thread Standard
Metric Coarse
Primary Material Application ISO Code
H, M, N, P
Tap Shank Standard
ANSI
Thread Limit
D5
Thread Pitch
1.00mm
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Features
40-50% Less Machining Torque, Fluteless Forming Tap
Secondary Material Application
Hardened Steel, Nickel, Titanium
Extended Neck
No
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M6x1, Metric, Overall Length 80 mm, Cobalt, V, Right Hand, Thread Length 10 mm, 75 Percent Thread Drill Size 5.50 mm, Thread Limit D5, Class of Fit 6H, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.