Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M6-1.00, Modified Bottoming, TiCN, 0 Flutes

  • Mfr # 1636000608

  • Zoro # G9302571


product price: $67.99
/ea

Key Features

Tap Thread Size
M6-1.00
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Material
Cobalt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1636000608
Zoro #
G9302571
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M6-1.00
Tap Size
M6
Overall Length
80.00mm
Tap Dimension Type
Metric
Shank Dia.
8.08mm
Thread Length
34.00mm
Pitch Diameter Limit
D5
Thread Size
M6x1
55% Thread Drill Size
0.2217 in
Shank Length
55.00 mm
Tap Length Standard
DIN
65% Thread Drill Size
0.2189 in
Square Size
6.05 mm
75% Thread Drill Size
0.2189 in

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Material
Cobalt
Tap Grouping
STI Tap
Tap Thread Type
Metric Coarse
Tap Style
Thread Forming
Thread Direction
Right Hand
List Number
16360
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
16360
Shank Type - Machining
Straight
Measurement System
Metric
Tap Shank Standard
ANSI
Thread Standard
Metric Coarse
Secondary Material Application
Hardened Steel, Nickel, Titanium
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Thread Limit
D5
Spiral Direction
Neutral
Secondary Material Application ISO Code
H, S
Material Grade - Machining
16360
Interrupted Thread
Yes
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, M, N, P
Features
40-50% Less Machining Torque Longer Life at Faster Speeds and The Ability To Use Larger Forming Taps, Coolant-Fed Version Also Available (S-XPF), Even More Performance Can Be Achieved. DIN Overall Length, Fluteless Forming Tap Produces No Chips, For Those With Coolant-Fed Spindles, Making it Up To 17X More Durable Than Cut Taps
Thread Pitch
1.00mm
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size M6x1, Metric, Overall Length 90 mm, Cobalt, V, Right Hand, Thread Length 10 mm, Tap Chamfer Modified Bottoming, Thread Limit D5, Class of Fit 4H-6H, Number of Flutes 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.