Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M6-1.00, Modified Bottoming, TiCN, 0 Flutes

  • Mfr # 2635060118

  • Zoro # G9250254


product price: $58.85
/ea

Key Features

Tap Thread Size
M6-1.00
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
List Number
16350
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2635060118
Zoro #
G9250254
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M6-1.00
Shank Dia.
6.50mm
Overall Length
80.00mm
Tap Dimension Type
Metric
Thread Length
25.00mm
Tap Size
M6
Pitch Diameter Limit
D8
65% Thread Drill Size
7/32 in
Thread Size
M6x1
Tap Length Standard
DIN
Shank Length
49.50 mm
Square Size
4.85 mm
55% Thread Drill Size
#2
75% Thread Drill Size
5.50 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
List Number
16350
Tap Thread Type
Metric Coarse
Tap Style
Thread Forming
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Material
Cobalt
Number of Pieces
1
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
16350
Secondary Material Application ISO Code
H, S
Class of Fit
6H
Thread Limit
D8
Primary Material Application ISO Code
H, M, N, P
Features
40-50% Less Machining Torque, Fluteless Forming Tap
Extended Neck
No
Tap Shank Standard
ANSI
Spiral Direction
Neutral
Thread Pitch
1.00mm
Secondary Material Application
Hardened Steel, Nickel, Titanium
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Material Grade - Machining
16350
Thread Standard
Metric Coarse
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M6x1, Metric, Overall Length 80 mm, Cobalt, V, Right Hand, Thread Length 10 mm, 75 Percent Thread Drill Size 5.50 mm, Thread Limit D8, Class of Fit 6H, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.