Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M6-1.00, Plug, Bright, 0 Flutes

  • Mfr # 1410104100

  • Zoro # G9269145


product price: $13.99
/ea

Key Features

Tap Thread Size
M6-1.00
Tap Chamfer
Plug
Tap Finish
Bright
Number of Flutes
0
Thread Length
25.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1410104100
Zoro #
G9269145
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M6-1.00
Thread Length
25.00mm
Pitch Diameter Limit
D8
Tap Dimension Type
Metric
Overall Length
64.00mm
Shank Dia.
6.50mm
Tap Size
M6
65% Thread Drill Size
7/32 in
Square Size
4.85 mm
Thread Size
M6x1
75% Thread Drill Size
5.50 mm
55% Thread Drill Size
#2
Shank Length
37.60 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
Bright
Number of Flutes
0
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Standards
ANSI
Tap Grouping
Tap
Tap Style
Thread Forming
Number of Pieces
1
List Number
14101
Tap Material
Cobalt
Series
14101
Cutting Direction - Machining
Right Hand
Material Grade - Machining
14101
Thread Pitch
1.00mm
Spiral Direction
Neutral
Primary Material Application ISO Code
N, P
Coolant Fed
Non-Coolant Through
Thread Limit
D8
Features
For a Wide Range of Materials, Forming Tap
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Secondary Material Application ISO Code
H, M, P
Extended Neck
No
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Thread Standard
Metric Coarse
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M6x1, Metric, Overall Length 63 mm, Cobalt, Bright (Uncoated), Right Hand, Thread Length 12 mm, 75 Percent Thread Drill Size 5.50 mm, Thread Limit D8, Class of Fit 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.