Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M6-1.00, Plug, TiN, 0 Flutes

  • Mfr # 1410104005

  • Zoro # G9269127


product price: $16.79
/ea

Key Features

Tap Thread Size
M6-1.00
Tap Chamfer
Plug
Tap Finish
TiN
Number of Flutes
0
Shank Dia.
6.50mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1410104005
Zoro #
G9269127
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M6-1.00
Shank Dia.
6.50mm
Overall Length
64.00mm
Tap Size
M6
Tap Dimension Type
Metric
Pitch Diameter Limit
D5
Thread Length
25.00mm
Thread Size
M6x1
65% Thread Drill Size
7/32 in
Shank Length
37.60 mm
55% Thread Drill Size
#2
Square Size
4.85 mm
75% Thread Drill Size
5.50 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
TiN
Number of Flutes
0
Standards
ANSI
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Style
Thread Forming
Number of Pieces
1
List Number
14101
Tap Material
Cobalt
Tap Thread Type
Metric Coarse
Series
14101
Cutting Direction - Machining
Right Hand
Spiral Direction
Neutral
Primary Material Application ISO Code
N, P
Extended Neck
No
Thread Limit
D5
Thread Standard
Metric Coarse
Material Grade - Machining
14101
Coolant Fed
Non-Coolant Through
Thread Pitch
1.00mm
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Features
For a Wide Range of Materials, Forming Tap
Secondary Material Application ISO Code
H, M, P
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M6x1, Metric, Overall Length 63 mm, Cobalt, TiN, Right Hand, Thread Length 12 mm, 75 Percent Thread Drill Size 5.50 mm, Thread Limit D5, Class of Fit 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.