Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M7-1.00, Modified Bottoming, TiCN, 0 Flutes

  • Mfr # 1615007018

  • Zoro # G9248863


product price: $69.29
/ea

Key Features

Tap Thread Size
M7-1.00
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
List Number
16150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1615007018
Zoro #
G9248863
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M7-1.00
Shank Dia.
8.08mm
Tap Dimension Type
Metric
Thread Length
34.00mm
Overall Length
80.00mm
Pitch Diameter Limit
D8
Tap Size
M7
55% Thread Drill Size
G
65% Thread Drill Size
F
Tap Length Standard
DIN
Thread Size
M7x1
Shank Length
50.00 mm
Square Size
6.05 mm
75% Thread Drill Size
6.50 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
List Number
16150
Tap Style
Thread Forming
Number of Pieces
1
Tap Material
Cobalt
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Tap Grouping
Tap
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
16150
Coolant Fed
Coolant Through
Material Grade - Machining
16150
Thread Standard
Metric Coarse
Secondary Material Application ISO Code
H, S
Features
40-50% Less Machining Torque, Additional Length Provides Greater Reach Capabilities, Fluteless Forming Tap
Secondary Material Application
Hardened Steel, Nickel, Titanium
Primary Material Application
All Materials
Extended Neck
No
Thread Pitch
1.00mm
Tap Shank Standard
ANSI
Spiral Direction
Neutral
Thread Limit
D8
Primary Material Application ISO Code
H, K, M, N, P
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M7x1, Metric, Overall Length 80 mm, Cobalt, TiCN, Right Hand, Thread Length 12 mm, 75 Percent Thread Drill Size 6.50 mm, Thread Limit D8, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.