Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M7-1.00, Modified Bottoming, TiCN, 0 Flutes

  • Mfr # 1635007015

  • Zoro # G9250281


product price: $63.29
/ea

Key Features

Tap Thread Size
M7-1.00
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Grouping
Tap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1635007015
Zoro #
G9250281
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M7-1.00
Tap Size
M7
Overall Length
80.00mm
Pitch Diameter Limit
D5
Shank Dia.
8.08mm
Thread Length
34.00mm
Tap Dimension Type
Metric
Square Size
6.05 mm
65% Thread Drill Size
F
55% Thread Drill Size
G
Thread Size
M7x1
Tap Length Standard
DIN
Shank Length
50.00 mm
75% Thread Drill Size
6.50 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Grouping
Tap
Tap Material
Cobalt
Thread Direction
Right Hand
List Number
16350
Tap Thread Type
Metric Coarse
Tap Style
Thread Forming
Number of Pieces
1
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
16350
Spiral Direction
Neutral
Extended Neck
No
Thread Standard
Metric Coarse
Primary Material Application ISO Code
H, M, N, P
Material Grade - Machining
16350
Tap Shank Standard
ANSI
Secondary Material Application
Hardened Steel, Nickel, Titanium
Thread Limit
D5
Class of Fit
6H
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Features
40-50% Less Machining Torque, Fluteless Forming Tap
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
H, S
Thread Pitch
1.00mm
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M7x1, Metric, Overall Length 80 mm, Cobalt, V, Right Hand, Thread Length 12 mm, 75 Percent Thread Drill Size 6.50 mm, Thread Limit D5, Class of Fit 6H, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.