Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M7-1.00, Modified Bottoming, TiCN, 0 Flutes

  • Mfr # 1635007018

  • Zoro # G9250297


product price: $63.29
/ea

Key Features

Tap Thread Size
M7-1.00
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Thread Length
34.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1635007018
Zoro #
G9250297
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M7-1.00
Thread Length
34.00mm
Tap Size
M7
Pitch Diameter Limit
D8
Shank Dia.
8.08mm
Tap Dimension Type
Metric
Overall Length
80.00mm
Square Size
6.05 mm
Thread Size
M7x1
65% Thread Drill Size
F
Tap Length Standard
DIN
Shank Length
50.00 mm
55% Thread Drill Size
G
75% Thread Drill Size
6.50 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Number of Pieces
1
Tap Thread Type
Metric Coarse
Tap Grouping
Tap
List Number
16350
Thread Direction
Right Hand
Tap Material
Cobalt
Tap Style
Thread Forming
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
16350
Features
40-50% Less Machining Torque, Fluteless Forming Tap
Primary Material Application ISO Code
H, M, N, P
Thread Pitch
1.00mm
Thread Limit
D8
Coolant Fed
Non-Coolant Through
Secondary Material Application
Hardened Steel, Nickel, Titanium
Spiral Direction
Neutral
Secondary Material Application ISO Code
H, S
Class of Fit
6H
Thread Standard
Metric Coarse
Material Grade - Machining
16350
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Tap Shank Standard
ANSI
Extended Neck
No
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M7x1, Metric, Overall Length 80 mm, Cobalt, V, Right Hand, Thread Length 12 mm, 75 Percent Thread Drill Size 6.50 mm, Thread Limit D8, Class of Fit 6H, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.