Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M7-1.00, Plug, V, 0 Flutes

  • Mfr # 1635070148

  • Zoro # G0218318


product price: $67.49
/ea

Key Features

Tap Thread Size
M7-1.00
Tap Chamfer
Plug
Tap Finish
V
Number of Flutes
0
Shank Dia.
8.10mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1635070148
Zoro #
G0218318
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M7-1.00
Shank Dia.
8.10mm
Overall Length
80.00mm
Pitch Diameter Limit
D8
Thread Length
30.00mm
Tap Dimension Type
Metric
Tap Size
M7
55% Thread Drill Size
D
65% Thread Drill Size
C
Square Size
6.05 mm
75% Thread Drill Size
6.50 mm
Tap Length Standard
DIN
Shank Length
50.00 mm
Thread Size
M7x1

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
V
Number of Flutes
0
Number of Pieces
1
Tap Thread Type
Metric Coarse
Tap Material
High Speed Steel
Tap Style
Thread Forming
Thread Direction
Right Hand
List Number
16350
Standards
DIN
Series
16350
Cutting Direction - Machining
Right Hand
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Extended Neck
Yes
Secondary Material Application ISO Code
H, S
Secondary Material Application
Hardened Steel, Nickel, Titanium
Primary Material Application ISO Code
H, M, N, P
Features
40-50% Less Machining Torque Longer Life at Faster Speeds and The Ability To Use Larger Forming Taps, Additional Length Provides Greater Reach Capabilities, Coolant-Fed Version Also Available (S-XPF), Even More Performance Can Be Achieved, Fluteless Forming Tap Produces No Chips, For Those With Coolant-Fed Spindles, Making it Up To 17X More Durable Than Cut Taps
Thread Limit
D8
Material Grade - Machining
16350
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Tap Shank Standard
ANSI
Thread Pitch
1.00mm
Thread Standard
Metric Coarse
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M7x1, Metric, Overall Length 80 mm, Cobalt, V, Right Hand, Thread Length 12 mm, 75 Percent Thread Drill Size 6.50 mm, Thread Limit D8, Class of Fit 6H, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.