Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M8-0.75, Modified Bottoming, TiCN, 0 Flutes

  • Mfr # 1615008754

  • Zoro # G9248906


product price: $77.39
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M8-0.75
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Style
Thread Forming
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1615008754
Zoro #
G9248906
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M8-0.75
Thread Length
29.00mm
Overall Length
80.00mm
Tap Size
M8
Pitch Diameter Limit
D4
Tap Dimension Type
Metric
Shank Dia.
8.10mm
Thread Size
M8x0.75
55% Thread Drill Size
7.72 mm
Tap Length Standard
DIN
65% Thread Drill Size
7.67 mm
75% Thread Drill Size
7.62 mm
Square Size
6.05 mm
Shank Length
50.00 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Style
Thread Forming
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Material
Cobalt
Number of Pieces
1
Tap Thread Type
Metric Fine
List Number
16150
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
16150
Thread Pitch
0.75mm
Spiral Direction
Neutral
Primary Material Application ISO Code
H, K, M, N, P
Secondary Material Application
Hardened Steel, Nickel, Titanium
Thread Standard
Metric Fine
Material Grade - Machining
16150
Primary Material Application
All Materials
Secondary Material Application ISO Code
H, S
Coolant Fed
Coolant Through
Thread Limit
D4
Extended Neck
No
Tap Shank Standard
ANSI
Features
40-50% Less Machining Torque, Additional Length Provides Greater Reach Capabilities, Fluteless Forming Tap
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M8x0.75, Metric, Overall Length 80 mm, Cobalt, TiCN, Right Hand, Thread Length 12 mm, 75 Percent Thread Drill Size 7.62 mm, Thread Limit D4, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.