Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M8-0.75, Modified Bottoming, TiCN, 0 Flutes

  • Mfr # 1615008757

  • Zoro # G9248915


product price: $77.39
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M8-0.75
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Size
M8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1615008757
Zoro #
G9248915
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M8-0.75
Tap Size
M8
Pitch Diameter Limit
D6
Shank Dia.
8.10mm
Tap Dimension Type
Metric
Thread Length
29.00mm
Overall Length
80.00mm
Square Size
6.05 mm
Shank Length
50.00 mm
55% Thread Drill Size
7.72 mm
Thread Size
M8x0.75
75% Thread Drill Size
7.62 mm
65% Thread Drill Size
7.67 mm
Tap Length Standard
DIN

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
List Number
16150
Number of Pieces
1
Tap Material
Cobalt
Thread Direction
Right Hand
Tap Style
Thread Forming
Tap Grouping
Tap
Tap Thread Type
Metric Fine
Standards
DIN
Series
16150
Cutting Direction - Machining
Right Hand
Secondary Material Application
Hardened Steel, Nickel, Titanium
Primary Material Application
All Materials
Spiral Direction
Neutral
Features
40-50% Less Machining Torque, Additional Length Provides Greater Reach Capabilities, Fluteless Forming Tap
Thread Pitch
0.75mm
Coolant Fed
Coolant Through
Tap Shank Standard
ANSI
Extended Neck
No
Thread Standard
Metric Fine
Material Grade - Machining
16150
Thread Limit
D7
Secondary Material Application ISO Code
H, S
Primary Material Application ISO Code
H, K, M, N, P
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M8x0.75, Metric, Overall Length 80 mm, Cobalt, TiCN, Right Hand, Thread Length 12 mm, 75 Percent Thread Drill Size 7.62 mm, Thread Limit D7, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.