Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M8-0.75, Modified Bottoming, TiCN, 0 Flutes

  • Mfr # 1635008754

  • Zoro # G9250333


product price: $71.19
/ea

Key Features

Tap Thread Size
M8-0.75
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1635008754
Zoro #
G9250333
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M8-0.75
Tap Dimension Type
Metric
Shank Dia.
8.10mm
Overall Length
80.00mm
Thread Length
29.00mm
Pitch Diameter Limit
D4
Tap Size
M8
65% Thread Drill Size
6.67 mm
Shank Length
50.00 mm
Thread Size
M8x0.75
75% Thread Drill Size
7.62 mm
Square Size
6.05 mm
Tap Length Standard
DIN

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Style
Thread Forming
List Number
16350
Thread Direction
Right Hand
Number of Pieces
1
Tap Grouping
Tap
Tap Material
Cobalt
Tap Thread Type
Metric Fine
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
16350
Extended Neck
No
Class of Fit
6H
Material Grade - Machining
16350
Tap Shank Standard
ANSI
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Secondary Material Application
Hardened Steel, Nickel, Titanium
Features
40-50% Less Machining Torque, Fluteless Forming Tap
Thread Standard
Metric Fine
Thread Limit
D4
Secondary Material Application ISO Code
H, S
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Primary Material Application ISO Code
H, M, N, P
Thread Pitch
0.75mm
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M8x0.75, Metric, Overall Length 80 mm, Cobalt, V, Right Hand, Thread Length 12 mm, 75 Percent Thread Drill Size 7.62 mm, Thread Limit D4, Class of Fit 6H, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.