Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M8-0.75, Modified Bottoming, TiCN, 0 Flutes

  • Mfr # 1635008757

  • Zoro # G9250342


product price: $71.19
/ea

Key Features

Tap Thread Size
M8-0.75
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Size
M8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1635008757
Zoro #
G9250342
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M8-0.75
Tap Size
M8
Pitch Diameter Limit
D6
Shank Dia.
8.10mm
Overall Length
80.00mm
Tap Dimension Type
Metric
Thread Length
29.00mm
Thread Size
M8x0.75
65% Thread Drill Size
6.67 mm
Square Size
6.05 mm
Tap Length Standard
DIN
Shank Length
50.00 mm
75% Thread Drill Size
7.62 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Grouping
Tap
Tap Thread Type
Metric Fine
Tap Material
Cobalt
Tap Style
Thread Forming
Number of Pieces
1
List Number
16350
Thread Direction
Right Hand
Standards
DIN
Series
16350
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
H, M, N, P
Coolant Fed
Non-Coolant Through
Tap Shank Standard
ANSI
Secondary Material Application
Hardened Steel, Nickel, Titanium
Secondary Material Application ISO Code
H, S
Class of Fit
6H
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Thread Standard
Metric Fine
Thread Limit
D7
Thread Pitch
0.75mm
Features
40-50% Less Machining Torque, Fluteless Forming Tap
Spiral Direction
Neutral
Material Grade - Machining
16350
Extended Neck
No
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M8x0.75, Metric, Overall Length 80 mm, Cobalt, V, Right Hand, Thread Length 12 mm, 75 Percent Thread Drill Size 7.62 mm, Thread Limit D7, Class of Fit Not Applicable, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.