Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M8-1.00, Bottoming, V, 0 Flutes

  • Mfr # 1615080118

  • Zoro # G0215238


product price: $75.19
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M8-1.00
Tap Chamfer
Bottoming
Tap Finish
V
Number of Flutes
0
Overall Length
90.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1615080118
Zoro #
G0215238
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M8-1.00
Overall Length
90.00mm
Tap Dimension Type
Metric
Pitch Diameter Limit
D8
Shank Dia.
8.10mm
Thread Length
28.70mm
Tap Size
M8
Shank Length
55.00 mm
Thread Size
M8x1
65% Thread Drill Size
19/64 in
Square Size
6.05 mm
55% Thread Drill Size
7.60 mm
Tap Length Standard
DIN
75% Thread Drill Size
7.50 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
V
Number of Flutes
0
Tap Style
Thread Forming
Tap Material
High Speed Steel
Number of Pieces
1
Tap Thread Type
Metric Fine
Thread Direction
Right Hand
List Number
16150
Standards
DIN
Series
16150
Cutting Direction - Machining
Right Hand
Thread Limit
D8
Features
Produces No Chips
Material Grade - Machining
16150
Secondary Material Application
Hardened Steel, Nickel, Titanium
Thread Standard
Metric Fine
Secondary Material Application ISO Code
H, S
Coolant Fed
Coolant Through
Spiral Direction
Neutral
Tap Shank Standard
ANSI
Extended Neck
Yes
Thread Pitch
1.00mm
Primary Material Application ISO Code
H, M, N, P
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M8x1, Metric, Overall Length 90 mm, Cobalt, TiCN, Right Hand, Thread Length 12 mm, 75 Percent Thread Drill Size 7.50 mm, Thread Limit D8, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.