Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M8-1.00, Modified Bottoming, TiCN, 0 Flutes

  • Mfr # 1615008015

  • Zoro # G9248872


product price: $77.39
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M8-1.00
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Style
Thread Forming
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1615008015
Zoro #
G9248872
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M8-1.00
Overall Length
90.00mm
Shank Dia.
8.08mm
Tap Size
M8
Tap Dimension Type
Metric
Thread Length
34.00mm
Pitch Diameter Limit
D5
Thread Size
M8x1
Tap Length Standard
DIN
75% Thread Drill Size
7.50 mm
55% Thread Drill Size
7.60 mm
Square Size
6.05 mm
65% Thread Drill Size
19/64 in
Shank Length
55.00 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Style
Thread Forming
Tap Grouping
Tap
Tap Material
Cobalt
List Number
16150
Number of Pieces
1
Thread Direction
Right Hand
Tap Thread Type
Metric Fine
Standards
DIN
Series
16150
Cutting Direction - Machining
Right Hand
Extended Neck
No
Thread Standard
Metric Fine
Thread Limit
D5
Secondary Material Application
Hardened Steel, Nickel, Titanium
Thread Pitch
1.00mm
Primary Material Application
All Materials
Secondary Material Application ISO Code
H, S
Spiral Direction
Neutral
Primary Material Application ISO Code
H, K, M, N, P
Material Grade - Machining
16150
Features
40-50% Less Machining Torque, Additional Length Provides Greater Reach Capabilities, Fluteless Forming Tap
Coolant Fed
Coolant Through
Tap Shank Standard
ANSI
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M8x1, Metric, Overall Length 90 mm, Cobalt, TiCN, Right Hand, Thread Length 12 mm, 75 Percent Thread Drill Size 7.50 mm, Thread Limit D5, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.