Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M8-1.00, Modified Bottoming, TiCN, 0 Flutes

  • Mfr # 1615008018

  • Zoro # G9248881


product price: $77.39
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M8-1.00
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Grouping
Tap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1615008018
Zoro #
G9248881
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M8-1.00
Thread Length
34.00mm
Shank Dia.
8.08mm
Tap Size
M8
Tap Dimension Type
Metric
Pitch Diameter Limit
D8
Overall Length
90.00mm
Shank Length
55.00 mm
65% Thread Drill Size
19/64 in
75% Thread Drill Size
7.50 mm
Tap Length Standard
DIN
Thread Size
M8x1
55% Thread Drill Size
7.60 mm
Square Size
6.05 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Thread Type
Metric Fine
Number of Pieces
1
List Number
16150
Tap Material
Cobalt
Tap Style
Thread Forming
Standards
DIN
Series
16150
Cutting Direction - Machining
Right Hand
Features
40-50% Less Machining Torque, Additional Length Provides Greater Reach Capabilities, Fluteless Forming Tap
Primary Material Application ISO Code
H, K, M, N, P
Thread Pitch
1.00mm
Material Grade - Machining
16150
Secondary Material Application ISO Code
H, S
Thread Standard
Metric Fine
Secondary Material Application
Hardened Steel, Nickel, Titanium
Thread Limit
D8
Tap Shank Standard
ANSI
Extended Neck
No
Primary Material Application
All Materials
Coolant Fed
Coolant Through
Spiral Direction
Neutral
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M8x1, Metric, Overall Length 90 mm, Cobalt, TiCN, Right Hand, Thread Length 12 mm, 75 Percent Thread Drill Size 7.50 mm, Thread Limit D8, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.